Page 1 of 3

Next

Compare
PX280F TL 7060

COMPARE

PX280F TL 7060

Description
PX280F TL 7060 FLG ASSY

DODGE

Part # 011456

BDI # 239843

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 26.22

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 302200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX280H TL 7060

COMPARE

PX280H TL 7060

Description
PX280H TL 7060 FLG ASSY

DODGE

Part # 011455

BDI # 239842

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 26.22

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 302200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
80TLB80

COMPARE

80TLB80

Description
80TLB80 TAPER-LOCK SPROCKET

LINN GEAR

Part # 80TLB80

BDI # 585962

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 25.471
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.052
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 646.97
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
140TLC45

COMPARE

140TLC45

Description
140TLC45 TAPER-LOCK SPROCKET

LINN GEAR

Part # 140TLC45

BDI # 586090

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 25.088
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.077
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 637.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
HM 30/560

COMPARE

HM 30/560

Description
HM 30/560 BRG LOCKNUT

SKF

Part # HM 30/560

BDI # 1259846

Features

Thread Size: TR560 X 6
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Outside Diameter - Millimeter: 650
Other Features: Trapezoidal Thread | MS 30/560 Locking Clip

Nominal Thickness - Inch: 2.953
Nominal Thickness - Millimeter: 75

Price Inventory : Available to order
Loading Price
QTY