Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Global Part Number GPN:
31552
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore
LL778149-902A1
Description
LL778149-902A1 TAPERED ROLLER BRG ASS
Part # LL778149-902A1
BDI # 1363765
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Outside Diameter - Millimeter:
685.8
Bore - Millimeter:
584.2
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
656376
Assembly Components:
LL778149 (1) | LL778110 (1)
Basic Number:
LL778149
Precision Class:
Standard
EE328167-90031
Description
EE328167-90031 ; TAPERED ROLLER BEARING
Part # EE328167-90031
BDI # 1355100
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.996
Outside Diameter - Millimeter:
685.698
Bore - Millimeter:
425.45
Other Features:
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
658963
Assembly Components:
EE328167 (2) | 328268D (1) | X1S-328167 (1)
Basic Number:
EE328167
Precision Class:
Standard
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456320
Number of Rows of Rollers:
Single Row
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571553
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Bushed