Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455290
Number of Rows of Rollers:
Double Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455291
Number of Rows of Rollers:
Double Row
2X200 BLACK GOLD MUD AND OIL 300SD
Description
2X200 BLACK GOLD MUD AND OIL 300SD ; HOSE 200FT/REL
Part # 2X200 BLACK GOLD MUD AND OIL 300SD
BDI # 22284715
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.87
Outside Diameter - Millimeter:
72.898
Other Features:
Bend Radius 24 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
50.8
Color:
Black
NN 3009 KTN/VQ497
Description
NN 3009 KTN/VQ497 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NN 3009 KTN/VQ497
BDI # 1304999
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3009C1NAP4
Description
NN3009C1NAP4 CYL RLR BRG ; 45MMX75MMX23MM
Part # NN3009C1NAP4
BDI # 1226023
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No