Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 43

Next

Compare
HD100C70 X 2-1/2 PB

COMPARE

HD100C70 X 2-1/2 PB

Description
HD100C70 X 2-1/2 PB SPROCKET

TSUBAKI

Part # HD100C70 X 2-1/2 PB

BDI # 25186187

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 27.861
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 28.584
Other Features: 2-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 707.68
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
NU10/500-N2-M1A

COMPARE

NU10/500-N2-M1A

Description
NU10/500-N2-M1A CYL ROLLER BEARING ; POR NON RETURNABLE

FAG

Part # NU10/500-N2-M1A

BDI # 24860352

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
618/600-MA-C4

COMPARE

618/600-MA-C4

Description
618/600-MA-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 600MM X 730MM

FAG

Part # 618/600-MA-C4

BDI # 1149009

Features

Enclosure: Open
Outer Race Width - Millimeter: 60
Other Features: Deep Groove | Outer Ring Guidance
Inch - Metric: Metric
Outside Diameter - Inch: 28.74

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
230/500-BEA-XL-K-MB1-T52BW-C3

COMPARE

230/500-BEA-XL-K-MB1-T52BW-C3

Description
230/500-BEA-XL-K-MB1-T52BW-C3 X-LIFE BRG ; SPHERICAL ROLLER

FAG

Part # 230/500-BEA-XL-K-MB1-T52BW-C3

BDI # 24862395

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
60/500-N1-MA-C3

COMPARE

60/500-N1-MA-C3

Description
60/500-N1-MA-C3 DEEP GROOVE BALL BEARING ; POR NON-RETURNABLE SGL ROW 500MM X 720MM

FAG

Part # 60/500-N1-MA-C3

BDI # 24584196

Features

Enclosure: Open
Outer Race Width - Millimeter: 100
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 28.346

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY