Page 1 of 13

Next

Compare
HD100C70 X 2-1/2 PB

COMPARE

HD100C70 X 2-1/2 PB

Description
HD100C70 X 2-1/2 PB SPROCKET

TSUBAKI

Part # HD100C70 X 2-1/2 PB

BDI # 25186187

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 27.861
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 28.584
Other Features: 2-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 707.68
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
618/600-MA-C4

COMPARE

618/600-MA-C4

Description
618/600-MA-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 600MM X 730MM

FAG

Part # 618/600-MA-C4

BDI # 1149009

Features

Enclosure: Open
Outer Race Width - Millimeter: 60
Other Features: Deep Groove | Outer Ring Guidance
Inch - Metric: Metric
Outside Diameter - Inch: 28.74

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1A70

COMPARE

PHS 20B-1A70

Description
PHS 20B-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A70

BDI # 1286651

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 27.861

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 28.584
Pitch Diameter - Millimeter: 707.68
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D100A70

COMPARE

D100A70

Description
D100A70 SPROCKET ; SB 2"

TSUBAKI

Part # D100A70

BDI # 913210

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 27.861

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 28.584
Pitch Diameter - Millimeter: 707.68
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
NCF 18/600 V/L4BCNL

COMPARE

NCF 18/600 V/L4BCNL

Description
NCF 18/600 V/L4BCNL CYL ROLLER BEARING

SKF

Part # NCF 18/600 V/L4BCNL

BDI # 23035586

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY