Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 18

Next

Compare
HD100C70 X 2-1/2 PB

COMPARE

HD100C70 X 2-1/2 PB

Description
HD100C70 X 2-1/2 PB SPROCKET

TSUBAKI

Part # HD100C70 X 2-1/2 PB

BDI # 25186187

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 27.861
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 28.584
Other Features: 2-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 707.68
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
618/600-MA-C4

COMPARE

618/600-MA-C4

Description
618/600-MA-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 600MM X 730MM

FAG

Part # 618/600-MA-C4

BDI # 1149009

Features

Enclosure: Open
Outer Race Width - Millimeter: 60
Other Features: Deep Groove | Outer Ring Guidance
Inch - Metric: Metric
Outside Diameter - Inch: 28.74

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
718/600-MP

COMPARE

718/600-MP

Description
FAG 718/600-MP

FAG

Part # 718/600-MP

BDI # 1151533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1C70

COMPARE

PHS 100-1C70

Description
PHS 100-1C70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1C70

BDI # 1288754

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 27.861

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 28.584
Pitch Diameter - Millimeter: 707.68
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-2C70

COMPARE

PHS 100-2C70

Description
PHS 100-2C70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-2C70

BDI # 1288826

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 27.861

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 28.584
Pitch Diameter - Millimeter: 707.68
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY