Page 1 of 55

Next

Compare
14M-168S-90

COMPARE

14M-168S-90

Description
GATES 14M-168S-90

GATES

Part # 7727-34168

BDI # 1094427

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 748.67
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Request a quotation
Loading Price
QTY
16814MT170A

COMPARE

16814MT170A

Description
16814MT170A ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 16814MT170A

BDI # 923150

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 748.665
Mounting Method: Rough Bore
Belt Width - Millimeter: 170
Belt Style: 14M-170

Price Inventory : Request a quotation
Loading Price
QTY
16814MT115A-J

COMPARE

16814MT115A-J

Description
16814MT115A J ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 16814MT115A-J

BDI # 923149

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Request a quotation
Loading Price
QTY
PHS 120-1C60

COMPARE

PHS 120-1C60

Description
PHS 120-1C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1C60

BDI # 1290184

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.661

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.522
Pitch Diameter - Millimeter: 727.99
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
16814MT170A-F1.500

COMPARE

16814MT170A-F1.500

Description
16814MT170A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 16814MT170A-F1.500

BDI # 923152

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 748.665
Mounting Method: Finished Bore
Belt Width - Millimeter: 170
Belt Style: 14M-170

Price Inventory : Request a quotation
Loading Price
QTY