Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
PHS 160-1A45

COMPARE

PHS 160-1A45

Description
PHS 160-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1A45

BDI # 1290739

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.672

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.802
Pitch Diameter - Millimeter: 728.269
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
160M45H

COMPARE

160M45H

Description
160M45H ROLLER CHAIN SPROCKET ; 2" P 45T M BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 160M45H

BDI # 919886

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 28.672
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 29.802
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 728.269
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
160CTL45H

COMPARE

160CTL45H

Description
160CTL45H ROLLER CHAIN SPROCKET ; HARDENED TOOTH

TSUBAKI

Part # 160CTL45H

BDI # 17158799

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 28.672
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 29.802
Other Features: Taper Lock Bushing
Global Part Number GPN: 572785
Pitch Diameter - Millimeter: 728.269
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
D160B45H X 1-1/2 MPB

COMPARE

D160B45H X 1-1/2 MPB

Description
D160B45H X 1-1/2 MPB CHAIN SPROCKET ; 2" P 45T DOUBLE STRAND C HUB 1-1/2" MPB

TSUBAKI

Part # D160B45H X 1-1/2 MPB

BDI # 22452849

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 28.672
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.802
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 728.269
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D160C45H

COMPARE

D160C45H

Description
D160C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160C45H

BDI # 17159974

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.672

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 29.802
Pitch Diameter - Millimeter: 728.269
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY