PHP 21H300RSB
Description
PHP 21H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21H300RSB
BDI # 1289402
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.288
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
84.89
Mounting Method:
Rough Bore
PHP 21H300TB
Description
PHP 21H300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21H300TB
BDI # 1289437
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.288
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
84.89
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.932
Inch - Metric:
Inch
Outside Diameter - Inch:
3.288
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Rough Bore
3X300FT WATER MSTR PLUS PVC LF 125D RED
Description
3X300FT WATER MSTR PLUS PVC LF 125D RED ; WATER HOSE 300FT/REL
Part # 3X300FT WATER MSTR PLUS PVC LF 125D RED
BDI # 22285793
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.29
Outside Diameter - Millimeter:
83.566
Other Features:
Spiral Synthetic Yarn | One Layer Longitudinal Synthetic Yarn
Typical Use:
Mining | Construction | Industrial | Agriculture | Marine Service
Inside Diameter - Millimeter:
76.2
Color:
Red
3IN SPIRAFLEX GREY
Description
3IN SPIRAFLEX GREY WATER HOSE ; PLIOVIC 300FT/REL
Part # 3IN SPIRAFLEX GREY
BDI # 425232
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.27
Outside Diameter - Millimeter:
83.058
Other Features:
Synthetic Fabric Reinforcement
Typical Use:
Light Duty Water Discharge Service
Inside Diameter - Millimeter:
76.2
Color:
Gray