Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.28
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
80
Coupling Type:
Elastomeric Coupling
Torque:
25Nm
Features
Thread Size:
M60 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Other Features:
Precision | Three M8 Locking Pins
Nominal Thickness - Inch:
0.945
Nominal Thickness - Millimeter:
24
Features
Component:
Keyless Screw Locking Assembly
Series:
TF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Bore - Millimeter:
65
Length - Millimeter:
80.01
Other Features:
Power-Lock
Length - Inch:
3.15
H35BTL26
Description
H35BTL26 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 26T TAPERLOCK W/HT
Part # H35BTL26
BDI # 919567
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Bushed
H60BTL12
Description
H60BTL12 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 12T TAPERLOCK W/HT
Part # H60BTL12
BDI # 919626
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.249
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed