Features
Pitch Diameter - Inch:
35.81
Inch - Metric:
Inch
Outside Diameter - Inch:
35.69
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
909.574
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
NJ28/710-M1A-H50V-R300-380
Description
NJ28/710-M1A-H50V-R300-380 CYL RLR BRNG ; POR NON RETURNABLE
Part # NJ28/710-M1A-H50V-R300-380
BDI # 24860170
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No