PHS 100-1C84
Description
PHS 100-1C84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1C84
BDI # 1288758
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Rough Bore
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
33.858
Outside Diameter - Millimeter:
860
Bore - Millimeter:
460
Bore - Inch:
18.11
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components:
X332300 (1) | Y332300 (1)
Basic Number:
332300
Precision Class:
Standard
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
33.43
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
34.158
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Rough Bore
F-3131-G
Description
F-3131-G THRUST TAPERED RLR BEARING ; MACHINE RACE 17IN ID 34IN OD 8.98IN WD
Part # F-3131-G
BDI # 21460138
Features
Height - Millimeter:
228.6
Bore 1 - Inch:
17
Bore 2 - Millimeter:
434.975
Height - Inch:
9
Bore 2 - Inch:
17.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
34
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
33.43
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
34.158
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Rough Bore