Page 1 of 8

Next

Compare
NCF 29/670 V/L4BCNLVQ144

COMPARE

NCF 29/670 V/L4BCNLVQ144

Description
NCF 29/670 V/L4BCNLVQ144 CYL RLR BRG

SKF

Part # NCF 29/670 V/L4BCNLVQ144

BDI # 23035610

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NCF 29/670 V/L4BVQ144

COMPARE

NCF 29/670 V/L4BVQ144

Description
NCF 29/670 V/L4BVQ144 CYL RLR BRG

SKF

Part # NCF 29/670 V/L4BVQ144

BDI # 23035612

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
239/670CAME4C3-B

COMPARE

239/670CAME4C3-B

Description
239/670CAME4C3-B SPHERICAL RLR BEARING ; 670MM BOREX900MM ODX170MM W

NSK

Part # 239/670CAME4C3-B

BDI # 24666338

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/670KYMBW507C08

COMPARE

239/670KYMBW507C08

Description
239/670KYMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 239/670KYMBW507C08

BDI # 20054334

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/670L1K

COMPARE

239/670L1K

Description
239/670L1K ; POR LARGE BORE SPHERICAL BEARING

NTN

Part # 239/670L1K

BDI # 17141070

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY