Features
Inch - Metric:
Metric
Outside Diameter - Inch:
35.709
Outside Diameter - Millimeter:
907
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3535
Number of Grooves:
3
P144-20M-115
Description
P144-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 20MM P 115MM W
Part # P144-20M-115
BDI # 1125469
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
115
NCF 29/670 V/L4BCNLVQ144
Description
NCF 29/670 V/L4BCNLVQ144 CYL RLR BRG
Part # NCF 29/670 V/L4BCNLVQ144
BDI # 23035610
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
P144-20M-290
Description
P144-20M-290 SYNCHRONOUS PULLEY ; 144GROVES 20MM P 290MM W
Part # P144-20M-290
BDI # 1125472
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
290
NCF 29/670 V/L4BVQ144
Description
NCF 29/670 V/L4BVQ144 CYL RLR BRG
Part # NCF 29/670 V/L4BVQ144
BDI # 23035612
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No