Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 26

Next

Compare
619/710-MA-C4

COMPARE

619/710-MA-C4

Description
619/710-MA-C4 DEEP GROOVE BALL BEARING ; NON RETURNABLE

FAG

Part # 619/710-MA-C4

BDI # 24858360

Features

Enclosure: Open
Outer Race Width - Millimeter: 106
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 37.402

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
5V37.5-7-M

COMPARE

5V37.5-7-M

Description
5V37.5-7-M PULLEY

CONTINENTAL

Part # 5V37.5-7-M

BDI # 412230

Features

Inch - Metric: Inch
Outside Diameter - Inch: 37.5
Outside Diameter - Millimeter: 952.5
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Narrow Sheaves
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: M
Number of Grooves: 7

Price Inventory : Request a quotation
Loading Price
QTY
5V37.5-8-M

COMPARE

5V37.5-8-M

Description
5V37.5-8-M PULLEY ; NON-RETURNABLE

CONTINENTAL

Part # 5V37.5-8-M

BDI # 412231

Features

Inch - Metric: Inch
Outside Diameter - Inch: 37.5
Outside Diameter - Millimeter: 952.5
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Narrow Sheaves
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: M
Number of Grooves: 8

Price Inventory : Request a quotation
Loading Price
QTY
NJ29/710-M1

COMPARE

NJ29/710-M1

Description
NJ29/710-M1 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 710MM ID X 950MM OD

FAG

Part # NJ29/710-M1

BDI # 1162623

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37.402
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
D200C45H

COMPARE

D200C45H

Description
D200C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200C45H

BDI # 913567

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.84

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 37.252
Pitch Diameter - Millimeter: 910.336
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY