Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 13

Next

Compare
NU2309-E-XL-TVP2

COMPARE

NU2309-E-XL-TVP2

Description
NU 2309 ETVP2

FAG

Part # NU2309-E-TVP2

BDI # 1411361

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565613
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
H10A18 X 12MM RSB

COMPARE

H10A18 X 12MM RSB

Description
H10A18 X 12MM RSB ROLLER CHAIN SPROCKET

TSUBAKI

Part # H10A18 X 12MM RSB

BDI # 22372830

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.599
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.919
Other Features: 12MM Plain Bore
Pitch Diameter - Millimeter: 91.42
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 05B-1B37

COMPARE

PHS 05B-1B37

Description
PHS 05B-1B37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B37

BDI # 1284515

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 3.714
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.843
Other Features: 10MM Plain Bore
Pitch Diameter - Millimeter: 94.33
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 06B-1A31

COMPARE

PHS 06B-1A31

Description
PHS 06B-1A31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A31

BDI # 1284566

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.707

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.87
Pitch Diameter - Millimeter: 94.15
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H50P18

COMPARE

H50P18

Description
H50P18 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 18T B-STYLE W/HT

TSUBAKI

Part # H50P18

BDI # 918740

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.599
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 3.919
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 91.42
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY