Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 69

Next

Compare
NU2309-E-XL-TVP2

COMPARE

NU2309-E-XL-TVP2

Description
NU 2309 ETVP2

FAG

Part # NU2309-E-TVP2

BDI # 1411361

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565613
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
8M-40S-12(SH)

COMPARE

8M-40S-12(SH)

Description
8M-40S-12(SH) POLYCHAIN SPROCKET

GATES

Part # 8M-40S-12(SH)

BDI # 24674413

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 106
Inch - Metric: Metric
Outside Diameter - Inch: 3.947
Face Width - Millimeter: 20

Face Width - Inch: 0.787
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 101.86
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 08B-2TBH24

COMPARE

PHS 08B-2TBH24

Description
PHS 08B-2TBH24 ROLLER CHAIN SPROCKET

SKF

Part # PHS 08B-2TBH24

BDI # 1292334

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.831
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.098
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 97.3
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H40P23

COMPARE

H40P23

Description
H40P23 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 23T B-STYLE W/HT

TSUBAKI

Part # H40P23

BDI # 918683

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.672
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 3.938
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 93.27
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
RS40-1B24T-SS

COMPARE

RS40-1B24T-SS

Description
RS40-1B24T-SS ROLLER CHAIN SPROCKET

TSUBAKI

Part # RS40-1B24T-SS

BDI # 914388

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY