Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Outside Diameter - Millimeter:
100.025
Bore - Millimeter:
73.025
Length - Millimeter:
1.909
Other Features:
Power-Lock
Length - Inch:
1.594
2204U78
Description
2204U78 INSERT RLR BRG ; POR MTO 2-1/4" SHAFT DIA SETSCREW LOCK
Part # 2204U78
BDI # 24119362
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
42.164
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Length Thru Bore - Millimeter:
84.328
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
37785
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
H40BTL23
Description
H40BTL23 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 23T TAPERLOCK W/HT
Part # H40BTL23
BDI # 919581
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.938
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed