E3M HSU ELEMENT OMEGA 7300010MHSU
Description
E3M HSU ELEMENT OMEGA 7300010MHSU ; NON-RETURNABLE
Part # E3M HSU ELEMENT OMEGA 7300010MHSU
BDI # 18143088
Features
Component:
Element
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
4.016
Outside Diameter - Millimeter:
102
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 46
Coupling Type:
Elastomeric Coupling
Torque:
41Nm
ES3-RM ELEMENT OMEGA 7300080M
Description
ES3-RM ELEMENT OMEGA 7300080M ; NON-RETURNABLE
Part # ES3-RM ELEMENT OMEGA 7300080M
BDI # 18143321
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.016
Outside Diameter - Millimeter:
102
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
41Nm
Width - Inch:
0
ES3-RM HSU ELEMENT OMEGA 7300080MHSU
Description
ES3-RM HSU ELEMENT OMEGA 7300080MHSU ; NON-RETURNABLE
Part # ES3-RM HSU ELEMENT OMEGA 7300080MHSU
BDI # 18143322
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
4.016
Outside Diameter - Millimeter:
102
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
41Nm
Width - Inch:
0