Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
H35B33 X 1/2 SPECIAL

COMPARE

H35B33 X 1/2 SPECIAL

Description
H35B33 X 1/2 SPECIAL CHAIN SPROCKET ; 3/8" PITCH 1/2" BORE 33-TEETH

TSUBAKI

Part # H35B33 X 1/2 SPECIAL

BDI # 21525078

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.945

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.15
Pitch Diameter - Millimeter: 100.2
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 35-1TB33

COMPARE

PHS 35-1TB33

Description
PHS 35-1TB33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-1TB33

BDI # 1287437

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.945
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.15
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 100.2
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY