05B-2-43A

COMPARE

05B-2-43A

Description
05B-2-43A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001248

BDI # 18117760

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.315

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.445
Pitch Diameter - Millimeter: 109.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
05B-43A

COMPARE

05B-43A

Description
05B-43A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001320

BDI # 18117840

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.315

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.445
Pitch Diameter - Millimeter: 109.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1A43

COMPARE

PHS 05B-1A43

Description
PHS 05B-1A43 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1A43

BDI # 1284456

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.315

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.445
Pitch Diameter - Millimeter: 109.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1B43

COMPARE

PHS 05B-1B43

Description
PHS 05B-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B43

BDI # 1284521

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 4.315
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.445
Other Features: 10MM Plain Bore
Pitch Diameter - Millimeter: 109.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY