Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
42.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.422
Pitch Diameter - Millimeter:
1092.073
Mounting Method:
Rough Bore
PHS 200-1C54
Description
PHS 200-1C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 200-1C54
BDI # 1292002
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
42.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.422
Pitch Diameter - Millimeter:
1092.073
Mounting Method:
Rough Bore
PHS 200-1A54
Description
PHS 200-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 200-1A54
BDI # 1291977
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
42.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.422
Pitch Diameter - Millimeter:
1092.073
Mounting Method:
Rough Bore