Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Global Part Number GPN:
36305
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
60B17SS X 3/4 RSB
Description
60B17SS X 3/4 RSB ROLLER CHAIN SPROCKET
Part # 60B17SS X 3/4 RSB
BDI # 22378000
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.462
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
D60B17FH X 2-1/4 KW 2SS
Description
D60B17FH X 2-1/4 KW 2SS CHAIN SPROCKET ; 4.46IN OD X 2.12IN LTB X 3/4IN P STEEL
Part # D60B17FH X 2-1/4 KW 2SS
BDI # 21572406
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
H60B17F X 1-7/8
Description
H60B17 X 1-7/8 RLR CHAIN SPROCKET ; 60 CHAIN 17 TEETH TYPE B 1-7/8IN BORE
Part # H60B17F X 1-7/8
BDI # 21972074
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore