3MR-120S-09
Description
3MR-120S-09 SYNCHRONOUS PULLEY ; 120 TEETH 9MM BELT W 1" BORE
Part # 3MR-120S-09
BDI # 1105379
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.481
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
3MR-9 Powergrip GT2
3MR-120S-15
Description
3MR-120S-15 SYNCHRONOUS PULLEY ; 113.817MM OD 114.579MM PITCH DIA 1" BORE
Part # 3MR-120S-15
BDI # 1105380
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.481
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
3MR-15 Powergrip GT2