4INX100FT 3/16IN THK 609W MH 60PSI
Description
4INX100FT 3/16IN THK 609W MH 60PSI ; MATERIAL HANDLING HOSE 100FT/REL
Part # 4INX100FT 3/16IN THK 609W MH 60PSI
BDI # 1105798
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.61
Outside Diameter - Millimeter:
117.094
Other Features:
High Tensile Synthetic Textile | Bend Radius 48 Inch
Typical Use:
Industrial | Pneumatic Transfer of Bulk Cement
Inside Diameter - Millimeter:
101.6
Color:
Black
CI820-19T-1-1/4IN-KWSS-A 401-154-7
Description
CI820-19T-1-1/4IN-KWSS-A 401-154-7 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # CI820-19T-1-1/4IN-KWSS-A 401-154-7
BDI # 24117599
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
CI815-19T 1-1/4 KW SS
Description
CI815-19T 1-1/4 KW SS SPROCKET ; NON-RETURNABLE 401-154-80 NON-SPLIT
Part # CI815-19T 1-1/4 KW SS
BDI # 24537761
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
4INX100FT SANI PURE F AND B 150PSI
Description
4INX100FT SANI PURE F AND B 150PSI ; HOSE NON-RETURNABLE 100FT/REL
Part # 4INX100FT SANI PURE F AND B 150PSI
BDI # 18201428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.61
Outside Diameter - Millimeter:
117.094
Other Features:
High Tensile Synthetic Textile | Bend Radius 48 Inch | High Tensile Synthetic Textile
Typical Use:
Barge | Industrial | Routing | Transfer of Animal Fat, Vegetable Oil and Edible Oil
Inside Diameter - Millimeter:
101.6
Color:
White
4X100 PLICORD EXTREMEFLEX BEV RD EZC 150
Description
4X100 PLICORD EXTREMEFLEX BEV RD EZC 150 ; HOSE NON-RETURNABLE 100FT L 400FT/REL
Part # 4X100 PLICORD EXTREMEFLEX BEV RD EZC 150
BDI # 24578705
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.61
Outside Diameter - Millimeter:
117.094
Other Features:
1 Ply Synthetic Fabric Spiral with Double Galvanized Wire Helix | with EZ Clean Cover
Typical Use:
Liquid Transfer | Beer | Wine | Distillery | Beverage
Inside Diameter - Millimeter:
101.6
Color:
Red