Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
ES 055 HUB

COMPARE

ES 055 HUB

Description
MAYR POWER TRANS. ES 055 HUB

MAYR POWER TRANS.

Part # 8182455

BDI # 20060362

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.724

Length Thru Bore - Millimeter: 65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 120
Hub Diameter - Inch: 4.724
Coupling Type: Elastomeric Coupling

Price Inventory : In stock
Loading Price
QTY
KM 18

COMPARE

KM 18

Description
KM 18

TIMKEN

Part # KM18

BDI # 1362316

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Nominal Thickness - Inch: 0.63

Nominal Thickness - Millimeter: 16

Price Inventory : In stock
Loading Price
QTY
KM 18

COMPARE

KM 18

Description
KM 18 BRG LOCKNUT ; 120MM OD 108MM FACE DIA 16MM WD

SKF

Part # KM 18

BDI # 1419589

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Nominal Thickness - Inch: 0.63

Nominal Thickness - Millimeter: 16

Price Inventory : In stock
Loading Price
QTY
KMK 18

COMPARE

KMK 18

Description
KMK 18 BRG LOCKNUT

SKF

Part # KMK 18

BDI # 1260280

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Other Features: High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Request a quotation
Loading Price
QTY
KMTA 18

COMPARE

KMTA 18

Description
KMTA 18 BRG LOCKNUT

SKF

Part # KMTA 18

BDI # 1421670

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Request a quotation
Loading Price
QTY