Page 1 of 8

Next

Compare
BK55H

COMPARE

BK55H

Description
BK55H V-BELT PULLEY ; 1 GROOVES 5-1/4" OD BUSHED

POWERDRIVE LLC

Part # BK55H

BDI # 738190

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586968
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 21.49 / each QTY
PL3-15/16 KE

COMPARE

PL3-15/16 KE

Description
PL3-15/16 KE KEYLESS LOCK BUSHING ; 3.938" ID X 5.25" OD SELF-CENTERING

TSUBAKI

Part # PL3RKE

BDI # 22382970

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.25

Outside Diameter - Millimeter: 133.35
Bore - Millimeter: 100.025
Length - Millimeter: 2.126
Other Features: Power-Lock
Length - Inch: 2.52

Price Inventory : Available to order
Request A Price QTY
NI-18

COMPARE

NI-18

Description
NI-18 LOCKNUT ; 3.750-16 THREAD 5.25IN OD 0.76IN THK

WHITTET-HIGGINS

Part # NI-18

BDI # 967552

Features

Thread Size: 3.75-16
Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Threads per Inch: 16

Nominal Thickness - Inch: 0.76
Nominal Thickness - Millimeter: 19.304

Price Inventory : Available to order
Request A Price QTY
WH-19

COMPARE

WH-19

Description
WH-19 LOCKWASHER ; 3.8" ID 5.25" OD 0.132" THK

WHITTET-HIGGINS

Part # WH-19

BDI # 967847

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Other Features: Face Dia 4.607 | 19 Tangs
Inside Diameter - Millimeter: 96.52

Price Inventory : Available to order
Request A Price QTY
CC-64

COMPARE

CC-64

Description
CC-64 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT W/ LOCKING SCREW

WHITTET-HIGGINS

Part # CC-64

BDI # 968148

Features

Split or Solid Description: One Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 22.225
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Bore - Millimeter: 101.6
Other Features: Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw

Price Inventory : Available to order
Request A Price QTY