8MX-53S-12
Description
8MX-53S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 8MX-53S-12
BDI # 1117450
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed
8MX-53S-21
Description
8MX-53S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 8MX-53S-21
BDI # 1117451
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed
8MX-53S-62
Description
8MX-53S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 8MX-53S-62
BDI # 1117453
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed
8MX-53S-36
Description
8MX-53S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 8MX-53S-36
BDI # 1117452
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed
SS 8MX-53S-21 2012
Description
SS 8MX-53S-21 2012 SYNCHRONOUS PULLEY ; NON-RETURNABLE 8MM P 53GROVES
Part # SS 8MX-53S-21 2012
BDI # 1132709
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed