495-902B4
Description
495-902B4 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL CUP ASSY 4-8 OD
Part # 495-902B4
BDI # 1345462
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
2 Single Cone | 1 Double Cup | 1 Cone Spacer
Assembly Components:
495 (2) | 493D (1) | X1S495 (1)
Basic Number:
495
Precision Class:
Standard
ES5-R TM ELEMENT OMEGA 7300090TM
Description
ES5-R TM ELEMENT OMEGA 7300090TM
Part # ES5-R TM ELEMENT OMEGA 7300090TM
BDI # 24121149
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
E5 TM ELEMENT OMEGA 7300020TM
Description
E5 TM ELEMENT OMEGA 7300020TM ; NON-RETURNABLE
Part # E5 TM ELEMENT OMEGA 7300020TM
BDI # 24119851
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Bore - Millimeter:
71.45
Bore - Inch:
2.813
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
H715345 (1) | H715311 (1)
Basic Number:
SET326
Precision Class:
Standard
E/ES5-R ELEMENT OMEGA 7300132
Description
E/ES5-R ELEMENT OMEGA 7300132 ; NON-RETURNABLE SPACER
Part # E/ES5-R ELEMENT OMEGA 7300132
BDI # 24119432
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
105Nm