Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
MRJ2.1/2EM

COMPARE

MRJ2.1/2EM

Description
MRJ2.1/2EM CYLINDRICAL ROLLER BEARING ; POR 2-1/2" BOREX5-1/2" ODX1-1/4" W

RHP BEARING

Part # MRJ2.1/2EM

BDI # 1191099

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Global Part Number GPN: 454130
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
XC2312D-2

COMPARE

XC2312D-2

Description
XC2312D 2 ; TAPERED ROLLER BRG CUP

TIMKEN

Part # XC2312D-2

BDI # 1375196

Features

Component: Cup
Width - Millimeter: 31.75
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 5.5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 139.7
Bore - Millimeter: 0
Precision Class: Standard
Basic Number: XC2312D

Price Inventory : Request a quotation
Loading Price
QTY
78225R/78549DR-LC3

COMPARE

78225R/78549DR-LC3

Description
78225R/78549DR-LC3 TAPERED ROLLER BRG ; POR 57.15MM BOREX139.7MM ODX77.788MM W

NSK

Part # 78225R/78549DR-LC3

BDI # 24666920

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Outside Diameter - Millimeter: 139.7
Bore - Millimeter: 57.15

Bore - Inch: 2.25
Assembly Components: 78225R (1) | 78549DR (1)
Basic Number: 78225R
Precision Class: Standard

Price Inventory : Request a quotation
Loading Price
QTY
MRJ2.1/2J

COMPARE

MRJ2.1/2J

Description
MRJ2.1/2J CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE

RHP BEARING

Part # MRJ2.1/2J

BDI # 1191100

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454129
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
MRJA2.1/2J

COMPARE

MRJA2.1/2J

Description
MRJA2.1/2J CYLINDRICAL ROLLER BEARING ; POR 2-1/2" BOREX5-1/2" ODX1-1/4" W

RHP BEARING

Part # MRJA2.1/2J

BDI # 1191126

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454148
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY