P16-3M-06AL
Description
P16-3M-06AL SYNCHRONOUS PULLEY ; 6MM BELT W 3MM BELT PIT
Part # 78820009
BDI # 1125484
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Rough Bore
P16-3M-09AL
Description
P16-3M-09AL SYNCHRONOUS PULLEY ; 16GROVES 3MM P 09MM W
Part # 78820010
BDI # 1125485
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Rough Bore
3MR-16S-09
Description
3MR-16S-09 SYNCHRONOUS PULLEY ; 3MR P 16GROVES 9MM W
Part # 78436001
BDI # 1105400
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Rough Bore
3MR-16S-15
Description
3MR-16S-15 SYNCHRONOUS PULLEY ; 15MM BELT W 3MM BELT PIT 3MR-15
Part # 78436024
BDI # 1105401
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
6.909
Face Width - Inch:
0.272
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6