40BTL33

COMPARE

40BTL33

Description
40BTL33 TAPER LOCK SPROCKET

TSUBAKI

Part # 40BTL33

BDI # 919216

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.26
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 5.536
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 133.61
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
40A33H

COMPARE

40A33H

Description
40A33H ROLLER CHAIN SPROCKET ; 33HT 5.540" OD 19/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A33H

BDI # 744377

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.26

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.536
Pitch Diameter - Millimeter: 133.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
40B33H

COMPARE

40B33H

Description
40B33H ROLLER CHAIN SPROCKET ; 33HT 5.540" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B33H

BDI # 744752

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.26

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.536
Pitch Diameter - Millimeter: 133.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY