Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
Synthetic Fiber Reinforcement | Burst Pressure 9000 PSI | 25FT Minimum Length | Maximum 3 Piece | Bend Radius 2 Inch
Typical Use:
Blowout Preventer | Construction Machinery | Hydraulic Lift | Lube Line | Mobile Equipment
Inside Diameter - Millimeter:
9.525
Color:
Orange
6LOC 300FT/CARTON
Description
6LOC XREEL HYDRAULIC HOSE ; LOC 1-FIBER BRAID LOCK-ON
Part # 6LOC 300FT/CARTON
BDI # 1113181
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1000 PSI
Typical Use:
Construction | Engine | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Black
6MEGATECH250 350FT/REEL
Description
NOT AVAILABLE IN HUNGARY
Part # 6MEGATECH250 350FT/REEL
BDI # 1113357
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 1.8 Inch | Burst Pressure 1000 PSI
Typical Use:
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Inside Diameter - Millimeter:
9.525
3/8INX100FT F5 AIR BLUE
Description
3/8IN F5 CCT AIR BLUE HOSE ; POR NON-RETURNABLE 100FT L 150 MOQ
Part # 3/8INX100FT F5 AIR BLUE
BDI # 422942
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
Polyester Yarn
Typical Use:
Construction | Manufacturing
Inside Diameter - Millimeter:
9.525
Color:
Blue
6TH7X50FT
Description
6TH7 X50FT HYDRAULIC HOSE ; TH7 HYDRAULIC SAE 100R7 50/PACK
Part # 6TH7X50FT
BDI # 1113781
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
2 Synthetic Fiber Braid | Bend Radius 2 Inch | Burst Pressure 9000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
9.525
Color:
Black