Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Other Features:
2 Single Cone | 1 Double Cup
Precision Class:
Standard
Basic Number:
52375
6IN SPIRAFLEX GREY
Description
6IN SPIRAFLEX GRAY WATER HOSE ; NON-RETURNABLE PLIOVIC 300FT L
Part # 6IN SPIRAFLEX GREY
BDI # 425234
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Synthetic Fabric Reinforcement
Typical Use:
Light Duty Water Discharge Service
Inside Diameter - Millimeter:
152.4
Color:
Gray
ES10-R HSU ELEMENT OMEGA 7300095HSU
Description
ES10-R HSU ELEMENT OMEGA 7300095HSU ; NON-RETURNABLE
Part # ES10-R HSU ELEMENT OMEGA 7300095HSU
BDI # 18143518
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
0
7300025HSUJBS
Description
7300025HSUJBS ELEMENT ; NON-RETURNABLE E10J HSU SS BOLT
Part # 7300025HSUJBS
BDI # 24121173
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.84
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
E15 ELEMENT OMEGA 7300027
Description
E15 ELEMENT OMEGA 7300027 ; NON-RETURNABLE
Part # E15 ELEMENT OMEGA 7300027
BDI # 22138873
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.84
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs