P38-14M-55-2517
Description
P38-14M-55-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182801
BDI # 414184
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.388
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
P38-14M-85-3020
Description
P38-14M-85-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182802
BDI # 414185
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.388
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
P38-14M-40-2517
Description
P38-14M-40-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182800
BDI # 414183
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.388
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
P38-14M-115-3020
Description
P38-14M-115-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182799
BDI # 414182
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.388
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed