Features
Pitch Diameter - Inch:
7.003
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
86.004
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
177.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
Belt Style:
H
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
177.876
Mounting Method:
Bushed