Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
D50B35H

COMPARE

D50B35H

Description
D50B35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D50B35H

BDI # 17159986

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 6.973
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.319
Global Part Number GPN: 37258
Pitch Diameter - Millimeter: 177.114
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
T50B35H

COMPARE

T50B35H

Description
T50B35H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # T50B35H

BDI # 17160089

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 6.973
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.319
Global Part Number GPN: 572168
Pitch Diameter - Millimeter: 177.114
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H50B35F X 1-3/16

COMPARE

H50B35F X 1-3/16

Description
H50B35F X 1-3/16 ROLLER CHAIN SPROCKET ; 5/8" P 35T 1-3/16" BORE W/HARDENED TEETH

TSUBAKI

Part # H50B35F X 1-3/16

BDI # 24344025

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.973

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.319
Pitch Diameter - Millimeter: 177.114
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H50B35F X 1-3/4

COMPARE

H50B35F X 1-3/4

Description
H50B35F X 1-3/4 ROLLER CHAIN SPROCKET ; 5/8" P 35T 1-3/4" BORE W/HARDENED TEETH

TSUBAKI

Part # H50B35F X 1-3/4

BDI # 24344027

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.973

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.319
Pitch Diameter - Millimeter: 177.114
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D50B35H X 2-1/4

COMPARE

D50B35H X 2-1/4

Description
D50B35H X 2-1/4 ROLLER CHAIN SPROCKET ; 7.32" OD X 1-7/8" LTB X 5/8" P STEEL

TSUBAKI

Part # D50B35H X 2-1/4

BDI # 21558780

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.973

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.319
Pitch Diameter - Millimeter: 177.114
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY