Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
PHS 10B-1B39

COMPARE

PHS 10B-1B39

Description
PHS 10B-1B39 ROLLER CHAIN SPROCKET

SKF

Part # PHS 10B-1B39

BDI # 1285551

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.767

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.117
Pitch Diameter - Millimeter: 197.29
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1A39

COMPARE

PHS 10B-1A39

Description
PHS 10B-1A39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A39

BDI # 1285453

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.767

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.117
Pitch Diameter - Millimeter: 197.29
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-1TB39

COMPARE

PHS 50-1TB39

Description
PHS 50-1TB39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1TB39

BDI # 1288056

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 7.768
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.117
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 197.307
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-1A39

COMPARE

PHS 50-1A39

Description
PHS 50-1A39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1A39

BDI # 1287929

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.768

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.117
Pitch Diameter - Millimeter: 197.307
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-1B39

COMPARE

PHS 50-1B39

Description
PHS 50-1B39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1B39

BDI # 1287982

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.768

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.117
Pitch Diameter - Millimeter: 197.307
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY