Page 1 of 23

Next

Compare
RAPTOR 50HQD-E

COMPARE

RAPTOR 50HQD-E

Description
RAPTOR 50HQD-E COUPLING HUB

DODGE

Part # 015817

BDI # 20492721

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 66.802
Other Features: Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : In stock
Loading Price
QTY
DU-DI-315R

COMPARE

DU-DI-315R

Description
DU-DI-315R TAPERED RLR INSERT BRG ; DOUBLEINTERLOCK

DODGE

Part # 023501

BDI # 240998

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.13
Length Thru Bore - Millimeter: 158.75
Length Thru Bore - Inch: 6.25
Other Features: Double Row | Double Interlock | With Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
DU-DI-400R

COMPARE

DU-DI-400R

Description
DU-DI-400R TAPERED RLR INSERT BRG ; DOUBLEINTERLOCK

DODGE

Part # 023502

BDI # 240999

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.13
Length Thru Bore - Millimeter: 158.75
Length Thru Bore - Inch: 6.25
Other Features: Double Row | Double Interlock | With Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 50HRB

COMPARE

RAPTOR 50HRB

Description
RAPTOR 50HRB COUPLING HUB

DODGE

Part # 015242

BDI # 20491665

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Tire Style
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 50HCB 1-3/16IN

COMPARE

RAPTOR 50HCB 1-3/16IN

Description
RAPTOR 50HCB 1-3/16"

DODGE

Part # 015650

BDI # 20492419

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY