81XC9F X 2-15/16 SPLIT
Description
81XC9F X 2-15/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Part # 81XC9F X 2-15/16 SPLIT
BDI # 20887228
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.298
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Finished Bore
H81XA9
Description
H81XA9 1-1/4IN RSB ROLLER CHAIN SPROCKET ; POR 2.609" P 9T A PLATE 1-1/4" MPB
Part # H81XA9
BDI # 24341285
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.298
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Rough Bore
81XC8F X 1-15/16 SPLIT
Description
81XC8F X 1-15/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Part # 81XC8F X 1-15/16 SPLIT
BDI # 20886982
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.298
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Finished Bore
81XC9H
Description
81XC9H ROLLER CHAIN SPROCKET ; 2.609" P 9T C HUB 1-1/4" MPB
Part # 81XC9H
BDI # 20886462
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.298
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Rough Bore
81XC8F X 2-7/16 SPLIT
Description
81XC8F X 2-7/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Part # 81XC8F X 2-7/16 SPLIT
BDI # 20886978
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.298
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Finished Bore