Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
8.307
Length Thru Bore - Millimeter:
32
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
98
Hub Diameter - Inch:
3.858
Coupling Type:
Elastomeric Coupling
Torque:
375Nm
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
8.307
Outside Diameter - Millimeter:
211
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
375Nm
PHP 48-14M-170TB
Description
PHP 48-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 48-14M-170TB
BDI # 1289793
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227
Inch - Metric:
Metric
Outside Diameter - Inch:
8.307
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
8.307
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
97
Hub Diameter - Inch:
3.819
Coupling Type:
Elastomeric Coupling
Torque:
375Nm