HD120B16F X 2-3/4
Description
HD120B16F X 2-3/4 ROLLER CHAIN SPROCKET ; 1-1/2" PITCH STD KW 2 - SETSCREWS
Part # HD120B16F X 2-3/4
BDI # 21472699
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
H120E16
Description
H120E16 ROLLER CHAIN SPROCKET ; 1-1/2" P 16T E BUSHED W/HARDENED TEETH
Part # H120E16
BDI # 21472593
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Bushed
H120B16 X 2-3/8
Description
H120B16 X 2-3/8 ROLLER CHAIN SPROCKET ; 16T 2-3/8" BORE HT 2SS
Part # H120B16 X 2-3/8
BDI # 23659538
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
D120B16H X 2-3/8
Description
D120B16H X 2-3/8 ROLLER CHAIN SPRKT ; 2-3/8" BORE 16T 2SS HARDENED TEETH
Part # D120B16H X 2-3/8
BDI # 23298859
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
H120R16
Description
H120R16 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 16T B-STYLE W/HT
Part # H120R16
BDI # 918585
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.441
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Bushed