Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
PHS 100-2B21

COMPARE

PHS 100-2B21

Description
PHS 100-2B21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-2B21

BDI # 1288815

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.388

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.044
Pitch Diameter - Millimeter: 213.055
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
T100B21H

COMPARE

T100B21H

Description
T100B21H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # T100B21H

BDI # 17160081

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 8.388
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.044
Global Part Number GPN: 572432
Pitch Diameter - Millimeter: 213.055
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D100B21H X 2-3/4

COMPARE

D100B21H X 2-3/4

Description
D100B21H X 2-3/4 ROLLER CHAIN SPROCKET ; 9.04" OD X 3-3/8" LTB X 1-1/4" P STEEL

TSUBAKI

Part # D100B21H X 2-3/4

BDI # 21559392

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.388

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.044
Pitch Diameter - Millimeter: 213.055
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B21 X 1-15/16

COMPARE

H100B21 X 1-15/16

Description
H100B21 X 1-15/16 ROLLER CHAIN SPROCKET ; 9.044" OD X 2" LTB X 1-1/4" P STEEL

TSUBAKI

Part # H100B21 X 1-15/16

BDI # 21462670

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.388

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.044
Pitch Diameter - Millimeter: 213.055
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100BTL21

COMPARE

H100BTL21

Description
H100BTL21 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 21T TAPERLOCK W/HT

TSUBAKI

Part # H100BTL21

BDI # 919516

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 8.388
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.044
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 213.055
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY