Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
D35-3-054

COMPARE

D35-3-054

Description
D35-3-054

TB WOODS

Part # D35-3-054

BDI # 990868

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 231.648
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.12
Length Thru Bore - Millimeter: 95.25
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 155.448
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY
D35-3-073-238

COMPARE

D35-3-073-238

Description
D35-3-073-238 CPLG HUB ; POR NON-RETURNABLE

TB WOODS

Part # D35-3-073-238

BDI # 988076

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 231.648
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.12
Length Thru Bore - Millimeter: 95.25
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 155.448
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY
D35-3

COMPARE

D35-3

Description
D35-3 ; POR

TB WOODS

Part # D35-3

BDI # 986294

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 231.648
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.12
Length Thru Bore - Millimeter: 95.25
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 155.448
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY
D35-3-071

COMPARE

D35-3-071

Description
D35-3-071 ; POR

TB WOODS

Part # D35-3-071

BDI # 989103

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 231.648
Inch - Metric: Inch
Material: Cast Steel

Outside Diameter - Inch: 9.12
Length Thru Bore - Millimeter: 95.25
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 155.448
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY