Page 1 of 2

Next

Compare
KM-38

COMPARE

KM-38

Description
KM-38 RETAINING LOCKNUT ; M190 X 3.0 THREAD 240MM OD 28MM THK

WHITTET-HIGGINS

Part # KM-38

BDI # 967705

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Outside Diameter - Millimeter: 240
Other Features: Carbon Steel

Nominal Thickness - Inch: 1.102
Nominal Thickness - Millimeter: 28

Price Inventory : In stock
Loading Price
QTY
KMTA 38

COMPARE

KMTA 38

Description
KMTA 38 BRG LOCKNUT

SKF

Part # KMTA 38

BDI # 1269210

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Outside Diameter - Millimeter: 240
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
UC322

COMPARE

UC322

Description
UC322 INSERT BEARING ; SET SCREW LOCKING

TIMKEN

Part # UC322

BDI # 21962653

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 60
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Length Thru Bore - Millimeter: 117
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
BM-38

COMPARE

BM-38

Description
BM-38 LOCKNUT ; M190 X 3.0 THREAD 240MM OD 31MM THK

WHITTET-HIGGINS

Part # BM-38

BDI # 967179

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Outside Diameter - Millimeter: 240
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 1.22
Nominal Thickness - Millimeter: 31

Price Inventory : Available to order
Loading Price
QTY
BLM-38

COMPARE

BLM-38

Description
BLM-38 LOCKNUT ; M190 X 3.0 THREAD 240MM OD 40MM THK

WHITTET-HIGGINS

Part # BLM-38

BDI # 966464

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Outside Diameter - Millimeter: 240
Other Features: Mechanical Lock | M8 Lock Screw

Nominal Thickness - Inch: 1.516
Nominal Thickness - Millimeter: 38.5

Price Inventory : Available to order
Loading Price
QTY