PB16XL037
Description
PB16XL037 TIMING PULLEY ; 0.999" OD 1.019" PITCH DIA 0.38" BORE
Part # PB16XL037
BDI # 1126000
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Rough Bore
PB40MXL025
Description
PB40MXL025 TIMING PULLEY ; 0.999" OD 1.019" PITCH DIA 0.25" BORE
Part # PB40MXL025
BDI # 1126055
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
30.734
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.019
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
15.011
Face Width - Inch:
0.591
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Belt Style:
XL
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
31.699
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.87
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
30.734
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Rough Bore