H100BTL24
Description
H100BTL24 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 24T TAPERLOCK W/HT
Part # H100BTL24
BDI # 919518
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
H100B24F X 1-7/16
Description
H100B24F X 1-7/16 ROLLER CHAIN SPROCKET ; 1 7/16" BORE KW 2SS W/HT
Part # H100B24F X 1-7/16
BDI # 917269
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
H100B24F X 2-7/16
Description
H100B24F X 2-7/16 ROLLER CHAIN SPROCKET ; 2 7/16" BORE KW 2SS W/HT
Part # H100B24F X 2-7/16
BDI # 917272
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
H100B24F X 2-15/16
Description
H100B24F X 2-15/16 ROLLER CHAIN SPROCKET ; 2 15/16" BORE KW 2SS W/HT
Part # H100B24F X 2-15/16
BDI # 917273
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
H100B24
Description
H100B24 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 24T B-STYLE W/HT
Part # H100B24
BDI # 914029
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore