D140B17
Description
D140B17 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B17
BDI # 607439
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
Duplex Type
Global Part Number GPN:
30518
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
D140B17H
Description
D140B17H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B17
BDI # 17160029
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Global Part Number GPN:
37172
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
9.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
Duplex Type
Global Part Number GPN:
569211
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Global Part Number GPN:
571851
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
28BTB17H
Description
28BTB17H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB17H
BDI # 618075
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
9.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570965
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed