P60-14M-115-4040
Description
P60-14M-115-4040 SYNCHRONOUS PULLEY
Part # P60-14M-115-4040
BDI # 18381586
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578480
Pitch Diameter - Millimeter:
267.386
P60-14M-115-4040
Description
P60-14M-115-4040 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P60-14M-115-4040
BDI # 414226
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
P60-14M-40-3020
Description
P60-14M-40-3020 SYNCHRONOUS PULLEY
Part # P60-14M-40-3020
BDI # 18381587
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Web Style
Global Part Number GPN:
578482
Pitch Diameter - Millimeter:
267.386
P60-14M-40-3020
Description
P60-14M-40-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P60-14M-40-3020
BDI # 414227
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
P60-14M-85-3535
Description
P6014M85TL SYNCHRONOUS PULLEY ; POR
Part # P60-14M-85-3535
BDI # 18381589
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578486
Pitch Diameter - Millimeter:
267.386