HM 42 T

COMPARE

HM 42 T

Description
HM 42 T BRG LOCKNUT ; NUT, WITHDRAWAL, BEARING, HM42T

SKF

Part # HM 42 T

BDI # 1419570

Features

Thread Size: TR210 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Outside Diameter - Millimeter: 270
Other Features: Trapezoidal Thread

Nominal Thickness - Inch: 1.181
Nominal Thickness - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
22230-E1-XL-K-C4

COMPARE

22230-E1-XL-K-C4

Description
6SL3224-0BE31-1AA0 POWER MODULE

FAG

Part # 6SL3224-0BE31-1AA0

BDI # 1139468

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY